Motion
8900000107
CP 4123 3H Air Chipping Hammer - Medium Duty, .580 in Hex Chuck, 1800 bpm, 3.00 in Stroke, 29.66 cfm
MI ITEM #04539123
MFR #8900000107
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4123 3H Air Chipping Hammer - Medium Duty, .580 in Hex Chuck, 1800 bpm, 3.00 in Stroke, 29.66 cfm
MI ITEM #04539123
MFR #8900000107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.58 in
  • Inlet size
    3/8 in
  • Overall Length
    16.73 in
  • Stroke
    3.00 in
  • Tool Weight
    7.5 lb

Details

  • Air Consumption
    29.66 cfm
  • Chuck Style
    Hex
  • Description Keyword
    .580 in Hex Chuck
  • Duty Type
    Medium Duty
  • Impact Rate
    1800 bpm
  • Includes
    (4) Oval Collar Retainer, (3) Retainer Springs, (1)Mufflers
  • Manufacturer Product Page
  • Material
    Steel (Cylinder)
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    11.4 m/s²

Overview

Mfr description
CP4123 3H CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
  • Rugged construction, hardened steel cylinder and handle
  • Teasing throttle for precise control
  • Pistol grip handle with self closing outside trigger
  • Available in 2, 3 or 4 in cylinder stroke versions
  • Classic simplate valve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought