Motion
4 HCB 24MM H7 BORE 8MMx3.3MM Js9 KW 1SS

REXNORD INC
4 HCB 24MM H7 BORE 8MMx3.3MM Js9 KW 1SS

Tire Coupling Hub - Omega Series, 4 Size Code, 24 mm Bore Dia., Finished w/ Keyway & SS
MI ITEM #04539151
MFR #4 HCB 24MM H7 BORE 8MMx3.3MM Js9 KW 1SS
Price$255.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HCB 24MM H7 BORE 8MMx3.3MM Js9 KW 1SS

Tire Coupling Hub - Omega Series, 4 Size Code, 24 mm Bore Dia., Finished w/ Keyway & SS
MI ITEM #04539151
MFR #4 HCB 24MM H7 BORE 8MMx3.3MM Js9 KW 1SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$255.06/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Coupling Size Code
    4

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Manufacturer Catalog Number
    730041524
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    793699368369

Overview

Mfr description
730041524 4 HCB 24MM H7 BORE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought