Motion
10051455
Sliding Beam Anchor - 400 lb Capacity, 14 in Max Beam Width, 4 in Min Beam Width
Mi Item #04539265
MFR #10051455
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sliding Beam Anchor - 400 lb Capacity, 14 in Max Beam Width, 4 in Min Beam Width
Mi Item #04539265
MFR #10051455

Mfr description
10051455 FP STRYDER ANCHORAGE CONNE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fits Maximum Beam Width
    14 in
  • Fits Minimum Beam Width
    4 in

Details

  • Capacity
    400 lbs
  • Connection Type
    D-Ring
  • For Beam Type
    Horizontal
  • Material
    Aluminum, Plastic, Steel
  • Standards Met
    ANSI A10.32-2004, ANSI:Z359.1, AS/NZS 1891.4:2009, EN, OSHA, OSHA 29 CFR 1910.66 C, QAS
  • Type
    Sliding Beam Anchor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)