Motion
1250
Welding/Heat Protection Gloves - Size X-Large, Leather, Pair, Blue
Mi Item #04539284
MFR #1250
Price$20.61/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Leather, Pair, Blue
Mi Item #04539284
MFR #1250

Mfr description
1250XL GLOVE WELDER'S XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.61/pr

Specifications

Dimensions

  • Glove Size
    X-Large
  • Length  
    14 in

Details

  • Color
    Blue
  • Hand Type
    Pair
  • Leather Material Type
    Cowhide
  • Lining Material
    Cotton
  • Material
    Leather
  • Split Or Grain Leather
    Side Split
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
  • Type
    Welding Glove
  • UPC_NO
    608134125042
  • Welding Applications
    Stick
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)