Motion
759
Wire Cutter - Aluminum: 750 mcm, Communication Cable: 1-1/8 in, Copper: 500 mcm Cutting Capacity, 10-1/2 in Overall Length
MI ITEM #04539387
MFR #759
Price$450.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 750 mcm, Communication Cable: 1-1/8 in, Copper: 500 mcm Cutting Capacity, 10-1/2 in Overall Length
MI ITEM #04539387
MFR #759

Mfr description
759 COMPACT RATCHET CABLE CUTTER
  • Simple, one-hand operation
  • Compact—convenient for working in tight places and stores easily in tool pouches
  • Single-speed ratchet mechanism
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.48/each

Specifications

Dimensions

  • Length
    10.5000 in, 266.70 mm
  • Overall Length
    10-1/2 in
  • Single Part Length
    266.70 mm;10.5000 in
  • Weight
    1.4 lbs

Details

  • Application
    Aluminum, Communication Cable, Copper
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    Aluminum: 750 mcm, Copper: 500 mcm, Communication Cable: 1-1/8 in
  • Cutting Capacity (Copper & Aluminum)
    Aluminum 750 kcmil;Copper 500 kcmil
  • Cutting Capacity Kcmil
    750 kcmil (Al);500 kcmil (Cu)
  • Description
    Compact Ratchet Cable Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Material
    Hardened Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310452775

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)