Motion
79675CLB134040

LENOX SAW BLADES
79675CLB134040

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 13 ft 3 in Long, 1 in Wide
MI ITEM #04539389
MFR #79675CLB134040
Your Price$113.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
79675CLB134040

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 13 ft 3 in Long, 1 in Wide
MI ITEM #04539389
MFR #79675CLB134040

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$113.96/each(List $128.47)

Overview

Mfr description
79675CLB134040 SAW BLADE

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text