Motion
SF-1016-6
SF-1016-6 .3145 X .503 X 3/8 X 11/16 X 1/16in Pwd Flange Bearing
MI ITEM #04539569
MFR #SF-1016-6
Price$1.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF-1016-6 .3145 X .503 X 3/8 X 11/16 X 1/16in Pwd Flange Bearing
MI ITEM #04539569
MFR #SF-1016-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.3145 in
  • Flange Outside Diameter
    0.6875 in
  • Flange Thickness
    0.0625 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    0.5030 in
  • Overall Width
    0.6875 in

Details

  • Branding
    ISOSTATIC
  • Description
    SF-1016-6 .3145 X .503 X 3/8 X 11/16 X 1/16in Pwd Flange Bearing
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness Tolerance
    ±.005 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.001
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SF10166
  • Manufacturer Upc Number
    00846802048921
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.001
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802048921

Overview

Mfr description
SF-1016-6 .3145 X .503 X 3/8 X 11/16 X 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought