Motion
SF-5264-32
SF-5264-32 1.6265 X 2.004 X 2 X 2-1/4 X 3/16in Pw Flange Bearing
Mi Item #04539580
MFR #SF-5264-32
Price$25.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SF-5264-32 1.6265 X 2.004 X 2 X 2-1/4 X 3/16in Pw Flange Bearing
Mi Item #04539580
MFR #SF-5264-32

Mfr description
SF-5264-32 1.6265 X 2.004 X 2 X 2-1/4 X
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.53/each

Specifications

Dimensions

  • Flange Outside Diameter
    2.25 in
  • Flange Thickness
    0.1875 in
  • Inside Diameter
    1.6265 in
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    2.0040 in
  • Overall Width
    2.2500 in

Details

  • Branding
    ISOSTATIC
  • Description
    SF-5264-32 1.6265 X 2.004 X 2 X 2-1/4 X 3/16in Pw Flange Bearing
  • Flange Diameter Tolerance
    ±.01
  • Flange Thickness Tolerance
    ±.01 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.0015
  • Length Tolerance
    ±.0075
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    SF526432
  • Manufacturer Upc Number
    00846802049997
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Type Of Bearing
    Round
  • UPC_NO
    00846802049997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)