Motion
ST-2444-4
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, 0.1250 in, 3.18 mm Thickness, Powdered Metal Bronze Material
MI ITEM #04539584
MFR #ST-2444-4
Price$3.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, 0.1250 in, 3.18 mm Thickness, Powdered Metal Bronze Material
MI ITEM #04539584
MFR #ST-2444-4

Mfr description
ST-2444-4 .753 X 1.375 X 1/8IN P/M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.22/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Outside Diameter  
    1.3750 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.3750 in
  • Recommended Shaft Size
    19.05 mm, 3/4 in
  • Thickness  
    0.1250 in, 3.18 mm
  • Weight
    0.03 lbs, 13.6078 g

Details

  • Additional Details
    Standard stock products;Powdered metal bronze providing interconnected reservoirs for oil;Vacuum impregnated with SAE 30 oil;Self-lubricating;RoHS Compliant;REACH Compliant;DFARS Compliant
  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • Bushing Material
    Sintered Bronze
  • Description
    ST-2444-4 .753 X 1.375 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Finish Coating
    Oil Impregnated
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    ST24444
  • Manufacturer Upc Number
    00846802050399
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Measurement Standard
    Inch
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    ST
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    DFARS Compliant, REACH Compliant, RoHS Compliant, SAE 841
  • Type Of Bearing
    Round
  • UPC_NO
    00846802050399

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)