Motion
WM20TU
Plain Sleeve Thrust Washer - 22 mm ID, 38 mm OD, 1.50 mm Thickness, Steel Material
MI ITEM #04539606
MFR #WM20TU
Price$2.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 22 mm ID, 38 mm OD, 1.50 mm Thickness, Steel Material
MI ITEM #04539606
MFR #WM20TU

Mfr description
WM20TU 22 X 38 X 1.5MM STEEL PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.92/each

Specifications

Dimensions

  • Inner Diameter
    22 mm
  • Inside Diameter  
    22 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outer Diameter
    38 mm
  • Outside Diameter  
    38 mm
  • Overall Thickness
    1.5000 mm
  • Overall Width
    38 mm
  • Thickness  
    1.50 mm
  • Weight
    0.0179 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    WM20TU 22 X 38 X 1.5mm Steel PTFE Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    +.25 mm
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    WM20TU
  • Manufacturer Upc Number
    00846802071462
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Outside Diameter Tolerance
    -0.25 mm
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Series
    WM
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071462

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)