Motion
H194108RD-500R

BOSTON IND (DANFOSS)
H194108RD-500R

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 500 psi Working Pressure, Chemical Type, Nylon Tube Material, Nitrile Rubber Cover Material, 500.00 ft Length
MI ITEM #04539840
MFR #H194108RD-500R
List Price$7.40/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON IND (DANFOSS)
H194108RD-500R

Industrial Hose Industrial Hose - 1/2 in Inner Diameter, 500 psi Working Pressure, Chemical Type, Nylon Tube Material, Nitrile Rubber Cover Material, 500.00 ft Length
MI ITEM #04539840
MFR #H194108RD-500R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.40/ft for your price

Overview

Mfr description
H194108-500R NYALL-1/2ID-RD-500
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Chemical
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    500 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    2000 psi
  • Inner Tube Material
    Nylon
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Color
    Red
  • Length
    500.00 ft
  • Wall Thickness
    0.14 in
  • Dash Size
    -8
  • NMFC Number
    70
  • Compatible Fittings
    Barbed inserts
  • Standards Met
    RMA Class B
  • Typical Applications
    Chemical transfer, paint spray.
  • Manufacturer Upc Number
    639789267573
  • UPC_NO
    639789267573
  • Manufacturer Catalog
  • Hose Weight
    75.00 lbs/ft
  • Series
    H1941 Series
  • Min Operating Temperature
    -30 °F
  • Manufacturer Catalog Number
    H194108RD-500R
  • Max Operating Temperature
    160 °F
  • Tube Material
    Nylon
  • Cover Material
    Nitrile Rubber
  • Reinforcement Material
    Textile
  • Abrasion Resistance
    Standard
  • Construction
    1 Ply Braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text