Overview
Mfr description
RNA4906LLPX3
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSealed
- Bearing MaterialHigh Carbon Chrome Steel
- Radial Dynamic Load Capacity4050 lbf
- Operating Temperature Range-40 to 250 °F
- Cage MaterialSteel
- Radial Static Load Capacity6150 lbf
- Fillet Radius0.0118 in, 0.300 mm
- Precision RatingISO Class 0
- Manufacturer Upc Number4547359672312
- UPC_NO4547359672312
- Weight0.159 lbs
- Roller TypeNeedle
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNA4906LLPX3 Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 17 mm overall width, sealed closure type, and a weight of 0.159 lbs, making it suitable for precision applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data