Specifications
Dimensions
- Bore Diameter8 mm
- Outside Diameter32 mm
- Outside Diameter DesignStraight
- Overall Width20 mm
- Precision RatingABEC 7 (ISO Class 4)
Details
- ApplicationBall Screw Support
- Cage MaterialPlastic
- Max Rpm5100 rpm
- Operating Temperature Range-30 to +120 °C
- Radial Dynamic Load Capacity2800 lbf
- SeriesZKLN
- Standards MetDIN 620
- Thrust Bearing TypeDouble-Direction
- UPC_NO035373217342
Overview
Mfr description
ZKLN0832-2RS-XL