Motion
319-3

E Z Lok
319-3

Thread Inserts External Threaded Insert, External Thread Size: 5/16-18, Internal Thread Size: #10-24
MI ITEM #04539953
MFR #319-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
319-3

Thread Inserts External Threaded Insert, External Thread Size: 5/16-18, Internal Thread Size: #10-24
MI ITEM #04539953
MFR #319-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    I
  • External Thread Size
    5/16–18 in
  • Internal Thread Size
    #10 – 24
  • Length
    0.312 in
  • Tap Size
    5/16-18 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    500-2
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts

Overview

Mfr description
319-3 THREAD INSERTS (10/PKG)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought