Motion
99908 10'0"

L S STARRETT
99908 10'0"

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft Long, 1 in Wide
MI ITEM #04540049
MFR #99908 10'0"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

L S STARRETT
99908 10'0"

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 10 ft Long, 1 in Wide
MI ITEM #04540049
MFR #99908 10'0"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    10 ft
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Alloy Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Cobalt Bi-Metal
  • Material Grade
    M42
  • Tpi
    5 to 8
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
99908-10 1" X 035 X 1 X 5/8T BLADE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought