Motion
GF-510P

ENERPAC
GF-510P

Pressure Gauge - GF Series, 0-10000 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04540127
MFR #GF-510P
Price$831.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
GF-510P

Pressure Gauge - GF Series, 0-10000 psi, 4 in Face Diameter, Lower Mount (LM), Glycerin Filled
Mi Item #04540127
MFR #GF-510P

Mfr description
GF510P 0-10,000 PSI 4" OD 1/2" NPT
  • Excellent readability; 4' diameter gauge face
  • Fast, easy installation
  • Stainless steel gauge cases for corrosion resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$831.67/each

Specifications

Dimensions

  • Face Diameter
    4.0000 in

Details

  • Additional Details
    Imperial Style
  • Bourdon Tube
    C-shape - Copper Alloy
  • Case Filling
    Glycerin
  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Pressure Range
    0-10000 psi
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount (LM)
  • Pressure Connection
    High-Strenght Alloy Steel
  • Series
    GF
  • Thread Connection
    1/2 NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)