1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GLOBAL FILTER CORP
GPE100P2V-WE
Polyester Felt Liquid Filter Bag - 100 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #
04540128
MFR #
GPE100P2V-WE
Price
$10.21
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Liquid Filter Bags
GLOBAL FILTER CORP GPE100P2V-WE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOBAL FILTER CORP
GPE100P2V-WE
Polyester Felt Liquid Filter Bag - 100 µm, 7.06 in Diameter, 32.00 in Long, High-Temp Plastic Snap Seal
MI ITEM #
04540128
MFR #
GPE100P2V-WE
Mfr description
GPE100P2V-WE 100 MICRON SURE SEAL T
Fully Welded Construction - no needle holes, thus increasing efficiencies by preventing by-pass; elimination of threads further reduces fiber-shedding
Micron ratings from 1 to 200
Broad chemical compatibility
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$10
.21
/each
Add to Cart
Specifications
Dimensions
Bag Diameter
7.06 in
Bag Length
32.00 in
Details
Bag Material
Felt - Polyester
Micron Rating
100 µm
Options
Fully Welded
Seam Type
Welded
Top Ring Style
High-Temp Plastic Snap Seal
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items