Motion
22215 E/W64

SKF
22215 E/W64

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, CN
MI ITEM #04540263
MFR #22215 E/W64
Your Price$862.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22215 E/W64

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Straight Bore, CN
MI ITEM #04540263
MFR #22215 E/W64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$862.80/each(List $1,078.50)

Overview

Mfr description
22215 E/W64 BALL BEARING
  • Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, Solid Oil

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Hole and groove
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Material
    Bearing Steel
  • Bearing Material
    Bearing steel
  • Precision Rating
    Not Rated
  • Application
    Steel mills–plate, slab, strip, blast furnace, Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards
  • Finish Coating
    None
  • Fillet Radius
    1.50 mm
  • Series
    222
  • Manufacturer Upc Number
    7316570989083
  • UPC_NO
    7316570989083
  • Weight
    3.89 lbs
  • Locating
    None
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Description
    Spherical Roller Bearing, Cyl. bore, Open, Steel cage, C0, Solid Oil
  • ABEC
    ABEC 1
  • Coating Material
    None
  • Lubrication
    Solid oil
  • Lubrication Type
    Hole and groove
  • Roller Material
    Bearing steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text