Specifications
Details
- Accessory TypeBattery
- Features & Benefits• REDLINK™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger• Best-in-class construction offers long-lasting performance and durability• Fuel gauge onboard displays remaining runtime for less downtime on the job• All-weather performance delivers fade-free power in extreme job site conditions• Powers all Milwaukee M12 cordless power tools
- For Use With48-59-2401 M12 Cordless Tools
- Manufacturer Upc Number045242200368
- MaterialPlastic
- Power Rating12 V, 32 W, 3 Ah
Overview
Mfr description
48-11-2402 12 VOLT BATTERY
- REDLINK™ intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction offers long-lasting performance and durability
- Fuel gauge onboard displays remaining runtime for less downtime on the job
- All-weather performance delivers fade-free power in extreme job site conditions
- Powers all Milwaukee M12 cordless power tools