Motion
5602368
HELIQUAD-Series IC928 Grade TiN/TiAlN coated Carbide Neutral Cut XOMT-Style Milling Insert
Mi Item #04540302
MFR #5602368
Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HELIQUAD-Series IC928 Grade TiN/TiAlN coated Carbide Neutral Cut XOMT-Style Milling Insert
Mi Item #04540302
MFR #5602368

Mfr description
5602368 XOMT 060204-HQ IC928
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.43/each

Specifications

Dimensions

  • Corner Radius
    0.4 mm
  • Included Angle
    90 °
  • Length  
    6.16 mm
  • Thickness  
    2.56 mm

Details

  • Chipbreaker
    HQ
  • Cutting Direction
    Neutral
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    XOMT 060204-HQ
  • Insert Style
    XOMT
  • Manufacturer Grade
    IC928
  • Material
    Carbide
  • Series
    HELIQUAD
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)