Motion
RNA4906LL

NTN
RNA4906LL

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width, Double Sealed
Mi Item #04540351
MFR #RNA4906LL
Price$125.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4906LL

Needle Roller Bearing - 35 mm Bore, 47 mm OD, 17 mm Width, Double Sealed
Mi Item #04540351
MFR #RNA4906LL

Mfr description
RNA4906LL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.75/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.178 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4906LL Needle Roller Bearing features a 35 mm bore diameter, 47 mm outside diameter, 17 mm overall width, sealed closure type, and a weight of 0.178 lbs, making it suitable for industrial machinery.
  • Manufacturer Upc Number
    4547359171679
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4050 lbf
  • Radial Static Load Capacity
    6150 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)