Motion
08BSS RIV X 10  ft

PEER CHAIN
08BSS RIV X 10 ft

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04540371
MFR #08BSS RIV X 10 ft
Price$34.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08BSS RIV X 10 ft

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #04540371
MFR #08BSS RIV X 10 ft

Mfr description
08B STAINLESS QUEST RIV X 10 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.53/ft

Specifications

Dimensions

  • Inside Width
    0.305 in
  • Link Plate Height
    0.462 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.3680 in, 9.34 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    2866 ft-lbs
  • Weight
    0.5 lbs
  • Weight per Foot
    0.50 lbs, 0.74 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Corrosion Resistant
  • Manufacturer Catalog Number
    833
  • Manufacturer Stock Number
    833
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    98 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)