Motion
GR-B852-60-L

GROVE GEAR
GR-B852-60-L

GR-B852 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 5.25 in Center Distance, Solid Shaft, 1.2500 in Input Size, Left Hand Output
Mi Item #04540453
MFR #GR-B852-60-L
Price$6,563.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-B852-60-L

GR-B852 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 5.25 in Center Distance, Solid Shaft, 1.2500 in Input Size, Left Hand Output
Mi Item #04540453
MFR #GR-B852-60-L

Mfr description
GR-B852-60-L WORM GEAR REDUCER 60:1 NO B
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,563.44/each

Specifications

Dimensions

  • Center Distance
    5.2500 in
  • Housing Height
    20.0000 in
  • Housing Length
    40.0000 in
  • Housing Width
    37.0000 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 X 1/8 in
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9212 in-lbs
  • Output Size
    2.0000 in
  • Ratio
    60:1
  • Service Factor
    1.0
  • Weight
    232.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR-B852-60-L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031003106
  • Max Input Horsepower
    5.816 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    3570 lbs
  • Reduction
    Single
  • Series
    GR
  • UPC_NO
    69031003106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)