Motion
5631311100

AVENTICS
5631311100

Solenoid-Operated Air Control Valve - 4-Way, Single Solenoid, M8 Connector
Mi Item #04540523
MFR #5631311100
Price$323.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5631311100

Solenoid-Operated Air Control Valve - 4-Way, Single Solenoid, M8 Connector
Mi Item #04540523
MFR #5631311100

Mfr description
5631311100 3-POSITION 5-PORT 1/4 PNUEMAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.73/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    -13 to 176 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)