Motion
UT1WPAP
Standard Ball Carriage Profile Rail - Series: PW Series, Standard, 0.9450 in High, 4.4670 in Wide
Mi Item #04540815
MFR #UT1WPAP
Price$174.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Carriage Profile Rail - Series: PW Series, Standard, 0.9450 in High, 4.4670 in Wide
Mi Item #04540815
MFR #UT1WPAP

Mfr description
UT1WPAP UTILITRAK WHEEL PLATE ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.99/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6 x 1.0
  • Overall Height
    0.9450 in
  • Overall Width
    4.4670 in

Details

  • Bearing Material
    Stainless Steel
  • Block Type
    Standard
  • Extended Features
    Molded Nylon End Caps, Vibration-Resistant Lock Nut
  • Included Accessories
    Channel Lubricator
  • Lubrication
    Molded Nylon End Caps
  • Measurement Standard
    Metric
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Shielded
  • Series
    PW Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)