Motion
23168 CACK/C08W509

SKF
23168 CACK/C08W509

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Straight Bore, Open
Mi Item #04540841
MFR #23168 CACK/C08W509
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23168 CACK/C08W509

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Straight Bore, Open
Mi Item #04540841
MFR #23168 CACK/C08W509

Mfr description
23168 CACK/C08W509 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    190 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)