Motion
45716
Locking Pliers - 6 in Overall Length
MI ITEM #04540850
MFR #45716
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Pliers - 6 in Overall Length
MI ITEM #04540850
MFR #45716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45716 6" LONG LOCKING PLIERS

Specifications

  • Overall Length
    6 in
  • Includes Cutter
    Includes Cutter
  • Release Type
    Easy Release
  • Nose Shape
    Long
  • Handle Style
    Cushion Grip
  • Adjustment Type
    Screw
  • Material
    Alloy Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought