Motion
D6600-SP-L12-L12-L12

BRENNAN INDUSTRIES INC
D6600-SP-L12-L12-L12

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 12 mm Bite-Type (3 Sides)
MI ITEM #04540974
MFR #D6600-SP-L12-L12-L12
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6600-SP-L12-L12-L12

USA Sealing Adjustable Branch Tee w/ Tube Connection Body - 12 mm Bite-Type (3 Sides)
MI ITEM #04540974
MFR #D6600-SP-L12-L12-L12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.24/each

Specifications

Dimensions

  • End 1 Size
    12 mm
  • End 2 Size
    12 mm
  • End 3 Size
    12 mm
  • Hex Body
    17.0
  • Overall Length
    32.0
  • Thread Size 2
    LIGHT 12MM TUBE OD

Details

  • Adapter Type
    Compression Tee
  • Description Keyword
    12 mm Bite-Type (3 Sides)
  • End 1 Style
    Bite-Type
  • End 2 Style
    Bite-Type
  • End 3 Style
    Bite-Type
  • Plating
    ZINC NICKEL
  • Shape
    TEE

Overview

Mfr description
L12MBT-L12MBT-L12FMSP BRANCH TEE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought