Motion
KDN.JA050CP0
Thin-section Ball Bearing - 5.0000 in Bore, 5.5000 in OD, 0.2500 in Width, Double Sealed, Normal
Mi Item #04541208
MFR #KDN.JA050CP0
Price$1,675.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin-section Ball Bearing - 5.0000 in Bore, 5.5000 in OD, 0.2500 in Width, Double Sealed, Normal
Mi Item #04541208
MFR #KDN.JA050CP0

Mfr description
JA050CP0 REALI-SLIM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,675.11/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.23 lbs, 0.104 kg

Details

  • Ball Retainer Material
    Brass;Non-Metallic Composite
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Flush Ground
    No
  • Internal Clearance
    Normal
  • Max Rpm
    1380 rpm
  • Maximum Operating RPM
    1380 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    3305 N, 743 lbf
  • Radial Static Load Capacity
    6428 N, 1445 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    Reali-Slim
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)