Motion
85071
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 2 Piece Set
Mi Item #04541504
MFR #85071
Price$19.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver Set - Tip Style: Phillips, Slotted, Cushion Grip Handle, Round Blade Shape, Corrosion-Resistant, 2 Piece Set
Mi Item #04541504
MFR #85071

Mfr description
85071 2 PC STUBBY SCREWDRIVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.11/each

Specifications

Dimensions

  • Blade Length
    1-1/2 Phillips in, 1-1/2 Slotted in
  • Overall Length
    3-7/16 Phillips in, 3-7/16 Slotted in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Cushion Grip
  • Includes
    603-1
  • Insulated
    No
  • Non Sparking
    Not Non-Sparking
  • Number Of Screwdrivers
    2
  • Tip Style
    Phillips, Slotted
  • UPC_NO
    092644850714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)