Motion
66800QPB165005

LENOX SAW BLADES
66800QPB165005

Lenox Toothed Band Saw Blade - Bi-Metal Material, 16 ft 5 in Long, 1-1/4 in Wide
MI ITEM #04541510
MFR #66800QPB165005
Price$191.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
66800QPB165005

Lenox Toothed Band Saw Blade - Bi-Metal Material, 16 ft 5 in Long, 1-1/4 in Wide
MI ITEM #04541510
MFR #66800QPB165005

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$191.35/each

Specifications

Dimensions

  • Length  
    16 ft 5 in
  • Thickness  
    0.042 in
  • Width  
    1-1/4 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    QXP
  • Tpi
    2 - 3
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
66800 QXP 16'5"X1-1/4"X.042X2/3VPVR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought