Motion
SPLIT COLLAR RND 612 D3/4IN PA

REXNORD INC
SPLIT COLLAR RND 612 D3/4IN PA

Shaft Collar - One Piece - Split, Reinforced Polyamide, Plain, 0.7500 in ID, 1.5700 in OD
Mi Item #04541845
MFR #SPLIT COLLAR RND 612 D3/4IN PA
Price$10.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SPLIT COLLAR RND 612 D3/4IN PA

Shaft Collar - One Piece - Split, Reinforced Polyamide, Plain, 0.7500 in ID, 1.5700 in OD
Mi Item #04541845
MFR #SPLIT COLLAR RND 612 D3/4IN PA

Mfr description
612-655102 SPLIT SHAFT COLLAR 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.63/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Accessory Type
    Shaft Collar
  • Material
    Reinforced Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)