Motion
8080-F
Hose Reel for Medium Pressure Fuel - Includes 3/4 in x 70 ft Hose, 1000 psi, Red, 1 NPT - Female Inlet
MI ITEM #04541853
MFR #8080-F
List Price$4,527.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel for Medium Pressure Fuel - Includes 3/4 in x 70 ft Hose, 1000 psi, Red, 1 NPT - Female Inlet
MI ITEM #04541853
MFR #8080-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,527.15/each for your price

Overview

Mfr description
8080-F MP 70' DOUBLE POST REEL

Specifications

  • Pressure Application
    Medium Pressure Fuel
  • Hose Inside Diameter
    3/4 in
  • Hose Length
    70 ft
  • Reel Color
    Red
  • Reel Inlet
    1 NPT - Female
  • Rated Pressure
    1000 psi
  • Description Keyword
    3/4 in x 70 ft Hose
  • Hose Outlet
    3/4 NPT - Female
  • Application
    Fuel
  • UPC_NO
    098468321072
  • Weight
    150.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought