1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
15157
3.20" OD, 1" Flat Belt Idler Pulleys
Mi Item #
04542383
MFR #
15157
Price
$27.14
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Idler Pulleys
FENNER DRIVES 15157
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
15157
3.20" OD, 1" Flat Belt Idler Pulleys
Mi Item #
04542383
MFR #
15157
Mfr description
FA3250 IDLER PULLEY
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$27
.14
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
17 mm
Outside Diameter
3.2000 in
Weight
0.2586 lb
Details
Type Of Bearing
6203-2DD
UPC_NO
0662345007399
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items