Overview
Mfr description
C-3/16 #10 BRASS 0-1/4" GRIP STANDARD
- Spring-loaded with durable steel-plated body
- For sheets that require precise holding of material while other operations are completed
- C Series fasteners are the standard button plunger type Clecos
- Use C-200 or US902 installation tool
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data