Motion
CSG-1/2 x 1
Side Grip Clamp—Clamping Capacity: 0 in to 1/2 in, Effective Body Length: 1 in, Overall Length: 2-3/16 in
MI ITEM #04542400
MFR #CSG-1/2 x 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Side Grip Clamp—Clamping Capacity: 0 in to 1/2 in, Effective Body Length: 1 in, Overall Length: 2-3/16 in
MI ITEM #04542400
MFR #CSG-1/2 x 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Overview

Mfr description
CSG-1/2X1 CLAMP SIDEGRIP
  • Clamp at the edge of the work area
  • Ideal for holding work pieces of all types, particularly during bonding, sealing or gluing operations
  • Improved design for longer life
  • Plier operated
  • Spring loaded
  • Constant clamping force
  • Color-coded for easy identification
  • Use C-200 or US902 installation tool

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought