Motion
NS8500-25T 1-1/4IN I PA

REXNORD INC
NS8500-25T 1-1/4IN I PA

"Rexnord NS8500 Series Molded Split Sprockets"
MI ITEM #04543495
MFR #NS8500-25T 1-1/4IN I PA
Price$112.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS8500-25T 1-1/4IN I PA

"Rexnord NS8500 Series Molded Split Sprockets"
MI ITEM #04543495
MFR #NS8500-25T 1-1/4IN I PA

Mfr description
NS8500-25T 1-1/4IN I PA
  • 8500 Series Molded Split Sprocket with 25Teeth and a 1-1/4in Round Idler Bore in PA material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.51/each

Specifications

Dimensions

  • Bore Diameter
    1 1/4 in
  • Length Through Bore
    1.54 in
  • Maximum Bore
    2-1/2 in
  • Pitch
    6.04 in
  • Pitch Diameter  
    6.039 in
  • Weight
    0.78 lbs

Details

  • Bore Type
    Idler
  • Chain / Sprocket Type
    Molded Split Sprocket
  • Chain Number
    NS8500
  • Flange Material
    Thermoplastic
  • Hub Material
    Thermoplastic
  • Hub Style
    C
  • Includes
    Set Screws
  • Material
    Thermoplastic
  • Number Of Teeth  
    25
  • Sprocket Material
    PA
  • Sprocket Type
    Molded Split Sprocket
  • UPC_NO
    793699409581

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)