Motion
6904
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #04543857
MFR #6904
List Price$85.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 37 mm OD, 7 mm Width, Open, Without Snap Ring
MI ITEM #04543857
MFR #6904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.48/each for your price

Overview

Mfr description
6904 DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6904BNLS
  • Manufacturer Upc Number
    4991893813333
  • UPC_NO
    4991893813333
  • Weight
    0.08 lbs
  • Description
    6904 DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.48
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6904BNLS is a 20 mm bore radial deep groove ball bearing with a 37 mm outside diameter and 7 mm width, open for machinery systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought