Motion
6916ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04543858
MFR #6916ZZ
Your Price$445.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 110 mm OD, 16 mm Width, Double Shielded, Without Snap Ring
MI ITEM #04543858
MFR #6916ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$445.45/each(List $614.73)

Overview

Mfr description
6916 ZZ DEEP GROOVE RADIAL BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6916ZZBV2S
  • Manufacturer Upc Number
    4991893820973
  • UPC_NO
    4991893820973
  • Weight
    0.8 lbs
  • Description
    6916 ZZ DEEP GROOVE RADIAL BALL BEARING
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6916ZZBV2S is an 80 mm bore radial deep groove ball bearing with double shields and a 110 mm outside diameter for smooth operation.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought