Motion
625ZZMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #04543884
MFR #625ZZMC3
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #04543884
MFR #625ZZMC3

Mfr description
625 ZZ MC3 MINIATURE BALL BEARING SHIELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.67/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Weight
    0.01 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JAPAN
  • Description
    625 ZZ MC3 MINIATURE BALL BEARING SHIELD
  • Harmonization Code
    8482.10.50.56
  • Internal Clearance
    C3
  • Long Description
    The 625ZZMC3MTSRLEZO is a radial/deep groove ball bearing with a 5mm bore, straight design, double shielded, 16mm OD, and 5mm width for precision use.
  • Manufacturer Catalog Number
    625ZZMC3MTSRLEZO
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)