Motion
626-2RSMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #04543885
MFR #626-2RSMC3
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 6 mm ID, 19 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
Mi Item #04543885
MFR #626-2RSMC3

Mfr description
626-2RSMC3 MINIATURE BALL BRG SEALED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    6 mm
  • Weight
    0.02 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JAPAN
  • Description
    626 2RS MC3 MINIATURE BALL BEARING SEALE
  • Harmonization Code
    8482.10.50.44
  • Internal Clearance
    C3
  • Long Description
    The 626-2RSMC3MTSRLEZO is a radial/deep groove ball bearing with a 6mm bore, straight design, double sealed, 19mm OD, and 6mm width for precision applications.
  • Manufacturer Catalog Number
    626-2RSMC3MTSRLEZO
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)