Motion
PWTR40-2RS-XL

INA (SCHAEFFLER)
PWTR40-2RS-XL

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 32 mm Roller Width, Sealed
MI ITEM #04544392
MFR #PWTR40-2RS-XL
Price$577.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
PWTR40-2RS-XL

Crowned & Flat Yoke Roller - 80 mm Roller Diameter, 40 mm Bore, 32 mm Roller Width, Sealed
MI ITEM #04544392
MFR #PWTR40-2RS-XL

Mfr description
PWTR40-2RS-XL YOKE TYPE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.55/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    3.1500 in, 80 mm
  • Roller Diameter  
    80 mm
  • Roller Width  
    32 mm

Details

  • Closure Type
    Sealed
  • Max Rpm
    1500 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    45000 N
  • Radial Static Load Capacity
    60000 N
  • Seal Type
    Protected Lip Seal
  • Series
    PWTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)