Motion
2051
Oil Pump - Air Operated Pump, Oil, 6:1 Ratio
Mi Item #04544527
MFR #2051
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Air Operated Pump, Oil, 6:1 Ratio
Mi Item #04544527
MFR #2051

Mfr description
2051 6:1 RATIO STB PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Diameter
    3/8 in
  • Outlet Thread Connection
    3/4 in
  • Weight
    4.295 lbs, 1.948 kg

Details

  • Includes
    84988 Air Brake Assembled
  • Lubrication Type
    Oil
  • Pump Material
    Steel
  • Pump Ratio
    6:1
  • Pump Type
    Air Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)