Motion
NUTR206

NTN
NUTR206

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Open, Chrome Steel Material
Mi Item #04544609
MFR #NUTR206
Price$169.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR206

Crowned Yoke Roller - 62 mm Roller Diameter, 30 mm Bore, 28 mm Roller Width, Open, Chrome Steel Material
Mi Item #04544609
MFR #NUTR206

Mfr description
NUTR206 NEEDLE ROLLER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.45/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    29 mm
  • Precision Rating
    Not Rated
  • Roller Diameter  
    62 mm
  • Roller Width  
    28 mm
  • Weight
    1.027 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    None
  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009408
  • Max Rpm
    2900 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    12700 lbf
  • Radial Static Load Capacity
    16300 lbf
  • Roller Material
    High Carbon Chrome Steel
  • Roller Shape
    Crowned
  • Series
    NUTR2
  • UPC_NO
    4547359009408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)