Motion
6901ZZNR

NTN
6901ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #04544610
MFR #6901ZZNR
Price$67.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6901ZZNR

Radial/deep Groove Ball Bearing - Straight Bore, 12 mm ID, 24 mm OD, 6 mm Width, Double Shielded, With Snap Ring, CN Internal Clearance
MI ITEM #04544610
MFR #6901ZZNR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.89/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    0.2362 in, 6.000 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.02 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6901ZZNR BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing features a 12 mm bore diameter, double shielded closure, 24 mm outside diameter, and 6 mm overall width.
  • Manufacturer Catalog Number
    6901ZZNR
  • Manufacturer Upc Number
    4547359011555
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    27000 rpm
  • Maximum Operating RPM
    27000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    710 lbf
  • Radial Static Load Capacity
    330 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    69
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359011555

Overview

Mfr description
6901ZZNR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought