Motion
6903ZZNR/4M

NTN
6903ZZNR/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #04544611
MFR #6903ZZNR/4M
Your Price$100.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6903ZZNR/4M

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 30 mm OD, 7 mm Width, Double Shielded, With Snap Ring
MI ITEM #04544611
MFR #6903ZZNR/4M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.54/each(List $120.65)

Overview

Mfr description
6903ZZNR/4M BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Fillet Radius
    0.3 mm
  • Radial Dynamic Load Capacity
    1150 lbf
  • Radial Static Load Capacity
    580 lbf
  • Manufacturer Catalog Number
    6903ZZNR/4M
  • Manufacturer Upc Number
    4547359586961
  • UPC_NO
    4547359586961
  • Weight
    0.037 lbs
  • Description
    6903ZZNR/4M BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5044
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6903ZZNR/4M is a 17 mm bore radial/deep groove ball bearing with a 30 mm OD and 7 mm width, double shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text