Motion
HK2016

NTN
HK2016

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #04544614
MFR #HK2016
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HK2016

Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width
Mi Item #04544614
MFR #HK2016

Mfr description
HK2016 DRAWN CUP NEEDLE ROLLER BRG CAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Bore Diameter  
    0.7874 in
  • Outside Diameter  
    1.0236 in
  • Overall Width  
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.042 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Internal Clearance
    CN
  • Long Description
    The HK2016 Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, open closure type, open ends drawn cup design, 26 mm outside diameter, 16 mm overall width, and 0.05 lbs weight, making it suitable for power transmission systems and industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359071689
  • Max Rpm
    12000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    HK
  • Type Of Bearing
    Needle Roller Bearing
  • UPC_NO
    4547359071689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)