Motion
NK21/16R+1R17X21X16

NTN
NK21/16R+1R17X21X16

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #04544619
MFR #NK21/16R+1R17X21X16
Price$52.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NK21/16R+1R17X21X16

Machined-Ring Needle Roller Bearing w/ Inner Ring - NA49.R, NA59, NA69R, NK.R+1R Series
Mi Item #04544619
MFR #NK21/16R+1R17X21X16

Mfr description
NK21/16R+1R17X21X16 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.6693 in
  • Outside Diameter  
    1.1417 in
  • Overall Width  
    0.6299 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.093 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    IR 17x21x1
  • Flanges
    No Flange
  • Internal Clearance
    CN
  • Long Description
    The NK21/16R+1R17X21X16 Needle Roller Bearing features a 0.6693 in bore diameter, 1.1417 in outside diameter, 0.6299 in overall width, open closure type, and a weight of 0.093 lbs, making it suitable for specialized assemblies.
  • Lubrication Hole Type
    w/ Oil Hole
  • Manufacturer Upc Number
    4547359127881
  • Max Rpm
    19000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3100 lbf
  • Radial Static Load Capacity
    4200 lbf
  • Series
    NK
  • UPC_NO
    4547359127881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)