Motion
6212T2CS65PX6

NTN
6212T2CS65PX6

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, CS65 Internal Clearance
MI ITEM #04544624
MFR #6212T2CS65PX6
Price$887.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6212T2CS65PX6

Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 110 mm OD, 22 mm Width, Open, Without Snap Ring, CS65 Internal Clearance
MI ITEM #04544624
MFR #6212T2CS65PX6

Mfr description
6212T2CS65PX6 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.41/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.8661 in, 22.000 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Special tolerance
  • Weight
    1.63 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6212T2CS65PX6 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CS65
  • Long Description
    This Radial & Deep Groove Bearing has 60 mm bore diameter, open closure, 110 mm outside diameter, and 22 mm overall width, suitable for radial and deep groove needs.
  • Manufacturer Catalog Number
    6212T2CS65PX6
  • Manufacturer Upc Number
    4550253058717
  • Max Rpm
    7000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    13030 lbf
  • Radial Static Load Capacity
    8090 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253058717

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)