Motion
7008CDB/GNP5

NTN
7008CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 40 mm Bore, 68 mm OD, 30 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04544631
MFR #7008CDB/GNP5
Price$871.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7008CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 40 mm Bore, 68 mm OD, 30 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #04544631
MFR #7008CDB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$871.99/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ISO Class 5
  • Weight
    0.81 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7008CDB/GNP5 PRECISION ANGULAR CONTACT B
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359429565
  • Max Rpm
    27760 rpm
  • Maximum RPM (Grease)
    17360 rpm
  • Maximum RPM (Oil)
    27760 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4600 lbf
  • Radial Static Load Capacity
    3550 lbf
  • Series
    70C
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7008CDB/GNP5 PRECISION ANGULAR CONTACT B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought